Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, AS-24S-ADWLNR-4, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 73310153204

  • Zoro # G8286537


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
AS-24S-ADWLNR-4
Min. Bore
1.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153204
Zoro #
G8286537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Size
432
Insert Thickness
0.1875"
Shank Dia.
1-1/2 in
Width Offset
0.89"
Min. Bore Dia.
1.7800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
AS-24S-ADWLNR-4
Min. Bore
1.78"
Shim Screw
SM-S4
Inscribed Circle
0.5"
Style
AS-24S-ADWLNR-4
Lead Angle
11 Degrees
Type
Steel Coolant-Thru
Mounting Style
Dor-Lock
Shim
IWSN-423
Material
Steel
Clamp Screw
JSCS-04
Clamp
JSLC-HPW3-R
Cutting Direction
Right Hand
Shank
Round
Rake
Negative
Number of Inserts
1
ISO Number
AS-24S-ADWLNR-4
Features
Double-Jet Coolant System
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through
Head Material
Steel
Compatible Hardware
IWSN-423 Seat, JSCS-04 Clamp Screw, JSLC-HPTW-4R/L Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, SM-S4 Seat Screw
Center to Cutting Tip
57/64 in
Insert Inscribed Circle
1/2 in
Number of Coolant Holes
2
Insert Style
WNM
Insert Holding Type
Clamp
Insert Clearance Angle
0 Degrees
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, AS-24S-ADWLNR-4, 57/64 in, IWSN-423 Seat, JSCS-04 Clamp Screw, JSLC-HPTW-4R/L Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, SM-S4 Seat Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.