Indexable Boring Bar, AS-32T-ADCLNR-4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310153128

  • Zoro # G7878141


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
AS-32T-ADCLNR-4
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153128
Zoro #
G7878141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Shank Dia.
2 in
Width Offset
1.281"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
2-9/16 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
AS-32T-ADCLNR-4
Cutting Direction
Right Hand
Clamp Screw
JSCS-04
Clamp
JSLC-HPCTW-4N
Style
AS-32T-ADCLNR-4
Min. Bore
2.562"
Shim
S8012P
Shim Screw
SM-M4
Inscribed Circle
0.5"
Lead Angle
11 Degrees
Mounting Style
Dor-Lock
Type
Steel Coolant-Thru
Shank
Round
Material
Steel
Rake
Negative
Features
Double-Jet Coolant System
ISO Number
AS-32T-ADCLNR-4
Compatible Hardware
DC-432 Seat, JSCS-04 Clamp Screw, JSLC-HPCTW-4N Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw
Coolant Fed
Coolant Through
Number of Inserts
1
Number of Coolant Holes
2
Insert Style
CNM
Insert Holding Type
Clamp
Cutting Application
Boring
Center to Cutting Tip
1-9/32 in
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, AS-32T-ADCLNR-4, 1-9/32 in, DC-432 Seat, JSCS-04 Clamp Screw, JSLC-HPCTW-4N Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.