Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E03.5H-SCLDR-1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 73310159583

  • Zoro # G7804194


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E03.5H-SCLDR-1.2
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159583
Zoro #
G7804194
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.4"
Width Offset
0.123"
Insert Size
1.20.6
Shank Dia.
7/32 in
Min. Bore Dia.
0.2450 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E03.5H-SCLDR-1.2
Material
Carbide
Lead Angle
7 Degrees
Shank
Round
Style
E03.5H-SCLDR-1.2
Inscribed Circle
0.1563"
Cutting Direction
Right Hand
Type
Carbide Coolant-Thru
Insert Screw
TS-18.35-1M1
Mounting Style
Screw Lock
Min. Bore
0.245"
Rake
Negative
Cutting Application
Boring
Number of Coolant Holes
1
Compatible Hardware
T-6 Torx Key, TS-18.35-3M1 Insert Torx Screw
Insert Inscribed Circle
5/32 in
Insert Clearance Angle
5 Degrees
Coolant Fed
Coolant Through
Center to Cutting Tip
0.1230 in
Number of Inserts
1
Features
Surface Finish Compared to Steel Boring Bars
Vibration Dampening
Yes
Insert Style
CD
ISO Number
E03.5H-SCLDR-1.2
Insert Holding Type
Clamp
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, E03.5H-SCLDR-1.2, 0.1230 in, T-6 Torx Key, TS-18.35-3M1 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.