Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E04H-STUCR-1.2, 4 in L, Carbide, Triangle Insert Shape

  • Mfr # 73310159751

  • Zoro # G7823471


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E04H-STUCR-1.2
Min. Bore
0.281"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159751
Zoro #
G7823471
UPC #
073310159751
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.075"
Width Offset
0.143"
Shank Dia.
1/4 in
Insert Size
1.21.2.
Min. Bore Dia.
0.2810 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E04H-STUCR-1.2
Min. Bore
0.281"
Material
Carbide
Type
Carbide Coolant-Thru
Style
E04H-STUCR-1.2
Mounting Style
Screw Lock
Insert Screw
TS-06
Cutting Direction
Right Hand
Shank
Round
Inscribed Circle
0.1563"
Lead Angle
11
Rake
Negative
Insert Style
TC
ISO Number
E04H-STUCR-1.2
Center to Cutting Tip
0.1430 in
Features
Surface Finish Compared to Steel Boring Bars
Insert Inscribed Circle
5/32 in
Number of Inserts
1
Compatible Hardware
T-6 Torx Key, TS-06 Insert Torx Screw
Insert Holding Type
Clamp
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Clearance Angle
3 Degrees
Side Cutting Edge Angle
-5 Degrees
Vibration Dampening
Yes
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, E04H-STUCR-1.2, 0.1430 in, T-6 Torx Key, TS-06 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.