Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E05K-SCLDR-1.5, 5 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 73310159591

  • Zoro # G8185125


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Insert Screw
TS-18.35-1M1.5
Shank
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159591
Zoro #
G8185125
UPC #
073310159591
Country of Origin
United States

Dimensions

Overall Length
5 in
Width Offset
0.167"
Insert Size
1.51
Shank Dia.
5/16 in
Min. Bore Dia.
0.3350 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E05K-SCLDR-1.5
Insert Screw
TS-18.35-1M1.5
Shank
Round
Type
Carbide Coolant-Thru
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Lead Angle
7 Degrees
Material
Carbide
Style
E05K-SCLDR-1.5
Min. Bore
0.335"
Rake
Negative
Insert Style
CD
Insert Holding Type
Clamp
Features
Surface Finish Compared to Steel Boring Bars
Vibration Dampening
Yes
Insert Clearance Angle
5 Degrees
Compatible Hardware
T-6 Torx Key, TS-18.35-3M1 Insert Torx Screw
ISO Number
E05K-SCLDR-1.5
Center to Cutting Tip
0.1670 in
Coolant Fed
Coolant Through
Number of Inserts
1
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, E05K-SCLDR-1.5, 0.1670 in, T-6 Torx Key, TS-18.35-3M1 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.