Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E05K-STUCR-1.2, 5 in L, Carbide, Triangle Insert Shape

  • Mfr # 73310159755

  • Zoro # G8059667


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E05K-STUCR-1.2
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159755
Zoro #
G8059667
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
5/16 in
Insert Size
1.21.2.
Width Offset
0.167"
Insert Thickness
0.075"
Min. Bore Dia.
0.3390 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E05K-STUCR-1.2
Material
Carbide
Insert Screw
TS-06
Inscribed Circle
0.1563"
Mounting Style
Screw Lock
Lead Angle
8
Cutting Direction
Right Hand
Shank
Round
Min. Bore
0.339"
Style
E05K-STUCR-1.2
Type
Carbide Coolant-Thru
Rake
Negative
Insert Inscribed Circle
5/32 in
Cutting Application
Boring
Vibration Dampening
Yes
Center to Cutting Tip
0.1670 in
Number of Coolant Holes
1
Compatible Hardware
T-6 Torx Key, TS-06 Insert Torx Screw
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
3 Degrees
Insert Holding Type
Clamp
Features
Surface Finish Compared to Steel Boring Bars
Insert Style
TC
Coolant Fed
Coolant Through
Number of Inserts
1
ISO Number
E05K-STUCR-1.2

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, E05K-STUCR-1.2, 0.1670 in, T-6 Torx Key, TS-06 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.