Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E06M-SDQCR-2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 73310159691

  • Zoro # G8165692


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E06M-SDQCR-2
Type
Carbide Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159691
Zoro #
G8165692
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Width Offset
0.281"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4870 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E06M-SDQCR-2
Type
Carbide Coolant-Thru
Style
E06M-SDQCR-2
Min. Bore
0.487"
Inscribed Circle
0.25"
Shank
Round
Insert Screw
TS-25.45-6M2
Material
Carbide
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Lead Angle
11
Rake
Negative
Compatible Hardware
TS-25.45-6M2 Insert Torx Screw
Insert Inscribed Circle
1/4 in
ISO Number
E06M-SDQCR-2
Cutting Application
Boring
Side Cutting Edge Angle
-17.5 Degrees
Number of Coolant Holes
1
Number of Inserts
1
Insert Style
DCMT
Insert Holding Type
Clamp
Coolant Fed
Coolant Through
Center to Cutting Tip
9/32 in
Vibration Dampening
Yes
Features
Surface Finish Compared to Steel Boring Bars

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, E06M-SDQCR-2, 9/32 in, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.