Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E06M-STUPR-2, 6 in L, Carbide, Triangle Insert Shape

  • Mfr # 73310159783

  • Zoro # G8098587


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E06M-STUPR-2
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73310159783
Zoro #
G8098587
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Width Offset
0.25"
Insert Size
21.5
Shank Dia.
3/8 in
Min. Bore Dia.
0.4560 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E06M-STUPR-2
Style
E06M-STUPR-2
Cutting Direction
Right Hand
Insert Screw
TS-25.45-6M2
Type
Carbide Coolant-Thru
Min. Bore
0.456"
Inscribed Circle
0.25"
Shank
Round
Material
Carbide
Lead Angle
4
Mounting Style
Screw Lock
Rake
Negative
Insert Holding Type
Clamp
Side Cutting Edge Angle
3 Degrees
Insert Style
TP
Vibration Dampening
Yes
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Number of Coolant Holes
1
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Clearance Angle
3 Degrees
Insert Inscribed Circle
1/4 in
ISO Number
E06M-STUPR-2
Center to Cutting Tip
1/4 in
Features
Surface Finish Compared to Steel Boring Bars
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, E06M-STUPR-2, 1/4 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.