Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E08K-SCLCR-2, 5 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 73310159599

  • Zoro # G7999171


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Shank
Round
Insert Screw
TS-25.45-6M2
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159599
Zoro #
G7999171
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Size
21.5
Width Offset
0.275"
Shank Dia.
1/2 in
Insert Thickness
0.0937"
Min. Bore Dia.
0.5500 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08K-SCLCR-2
Shank
Round
Insert Screw
TS-25.45-6M2
Material
Carbide
Type
Carbide Coolant-Thru
Mounting Style
Screw Lock
Style
E08K-SCLCR-2
Cutting Direction
Right Hand
Inscribed Circle
0.25"
Lead Angle
13
Min. Bore
0.55"
Rake
Negative
Vibration Dampening
Yes
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Insert Inscribed Circle
1/4 in
Insert Style
CC
Number of Inserts
1
Number of Coolant Holes
1
Cutting Application
Boring
ISO Number
E08K-SCLCR-2
Insert Holding Type
Clamp
Coolant Fed
Coolant Through
Center to Cutting Tip
0.2750 in
Insert Clearance Angle
5 Degrees
Features
Surface Finish Compared to Steel Boring Bars
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, E08K-SCLCR-2, 0.2750 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.