Zoro Homepage

Indexable Boring Bar, E08K-STUPR-2, 5 in L, Carbide, Triangle Insert Shape

  • Mfr # 73310159787

  • Zoro # G7849301


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E08K-STUPR-2
Type
Carbide Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159787
Zoro #
G7849301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Width Offset
0.312"
Insert Size
21.5
Shank Dia.
1/2 in
Min. Bore Dia.
0.5870 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E08K-STUPR-2
Type
Carbide Coolant-Thru
Style
E08K-STUPR-2
Mounting Style
Screw Lock
Min. Bore
0.587"
Material
Carbide
Cutting Direction
Right Hand
Insert Screw
TS-25.45-6M2
Lead Angle
2
Shank
Round
Inscribed Circle
0.25"
Rake
Negative
Number of Coolant Holes
1
Insert Holding Type
Clamp
Insert Style
TP
Cutting Application
Boring
ISO Number
E08K-STUPR-2
Vibration Dampening
Yes
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Side Cutting Edge Angle
3 Degrees
Center to Cutting Tip
5/16 in
Coolant Fed
Coolant Through
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Features
Surface Finish Compared to Steel Boring Bars
Insert Clearance Angle
3 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, E08K-STUPR-2, 5/16 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.