Zoro Homepage

Indexable Boring Bar, E08R-SCLCR-3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 73310159619

  • Zoro # G8123482


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08R-SCLCR-3
Style
E08R-SCLCR-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159619
Zoro #
G8123482
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Shank Dia.
1/2 in
Width Offset
0.275"
Insert Size
32.5.
Min. Bore Dia.
0.5500 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R-SCLCR-3, 0.2750 in, T-8 Torx Key, TS-4.7-8M1 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.