Indexable Boring Bar, E08R-SWLCR-2, 8 in L, Carbide, Trigon Insert Shape
Mfr # 73310159891
Zoro # G8203657
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E08R-SWLCR-2
Mounting Style
Screw Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310159891
Zoro #
G8203657
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Insert Size
21.5
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Width Offset
0.275"
Min. Bore Dia.
0.5500 in
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, E08R-SWLCR-2, 0.2750 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.