Zoro Homepage

Indexable Boring Bar, E10M-SDUCR-2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 73310159723

  • Zoro # G8292261


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E10M-SDUCR-2
Lead Angle
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159723
Zoro #
G8292261
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
21.5
Shank Dia.
5/8 in
Insert Thickness
0.0937"
Width Offset
0.5"
Min. Bore Dia.
0.8440 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E10M-SDUCR-2
Lead Angle
7
Shank
Round
Type
Carbide Coolant-Thru
Inscribed Circle
0.25"
Min. Bore
0.844"
Mounting Style
Screw Lock
Material
Carbide
Cutting Direction
Right Hand
Insert Screw
TS-25.45-6M2
Style
E10M-SDUCR-2
Rake
Negative
Insert Holding Type
Clamp
Vibration Dampening
Yes
Cutting Application
Boring
Number of Coolant Holes
1
ISO Number
E10M-SDUCR-2
Side Cutting Edge Angle
3 Degrees
Insert Clearance Angle
3 Degrees
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
1/2 in
Insert Style
DC
Coolant Fed
Coolant Through
Number of Inserts
1
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Features
Surface Finish Compared to Steel Boring Bars

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, E10M-SDUCR-2, 1/2 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.