Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E10M-SWLCR-2, 6 in L, Carbide, Trigon Insert Shape

  • Mfr # 73310159895

  • Zoro # G7838625


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Trigon
Cutting Direction
Right Hand
Mounting Style
Screw Lock
Inscribed Circle
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159895
Zoro #
G7838625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
5/8 in
Insert Thickness
0.0937"
Insert Size
21.5
Width Offset
0.395"
Min. Bore Dia.
0.7400 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E10M-SWLCR-2
Cutting Direction
Right Hand
Mounting Style
Screw Lock
Inscribed Circle
0.25"
Type
Carbide Coolant-Thru
Style
E10M-SWLCR-2
Material
Carbide
Min. Bore
0.74"
Insert Screw
TS-25.45-6M2
Shank
Round
Lead Angle
10
Rake
Negative
Insert Inscribed Circle
1/4 in
Insert Holding Type
Clamp
Side Cutting Edge Angle
-5 Degrees
Features
Surface Finish Compared to Steel Boring Bars
Center to Cutting Tip
0.3950 in
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Insert Style
WC
Insert Clearance Angle
5 Degrees
Number of Inserts
1
Cutting Application
Boring
Vibration Dampening
Yes
ISO Number
E10M-SWLCR-2
Coolant Fed
Coolant Through
Number of Coolant Holes
1

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, E10M-SWLCR-2, 0.3950 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.