Indexable Boring Bar, E10S-SCLPR-2, 10 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 73310159651
  • Zoro # G8049754
product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Cutting Direction
Right Hand
Insert Size
21.5
Shank
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
73310159651
Zoro #
G8049754
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S-SCLPR-2
Cutting Direction
Right Hand
Shank
Round
Lead Angle
2
Type
Carbide Coolant-Thru
Style
E10S-SCLPR-2
Insert Screw
TS-25.45-6M2
Inscribed Circle
0.25"
Material
Carbide
Mounting Style
Screw Lock
Min. Bore
0.74"
Rake
Negative
Number of Inserts
1
Insert Style
CP
Coolant Fed
Coolant Through
Insert Clearance Angle
5 Degrees
Number of Coolant Holes
1
ISO Number
E10S-SCLPR-2
Vibration Dampening
Yes
Cutting Application
Boring
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Center to Cutting Tip
0.3950 in
Features
Surface Finish Compared to Steel Boring Bars
Insert Holding Type
Clamp
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/4 in
Container Type
E10S-SCLPR-2
Sensor Body Style
E10S-SCLPR-2

Dimensions

Overall Length
10 in
Insert Size
21.5
Shank Dia.
5/8 in
Width Offset
0.395"
Insert Thickness
0.0937"
Min. Bore Dia.
0.7400 in
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
Surface Finish Compared to Steel Boring Bars

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10S-SCLPR-2, 0.3950 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & reviews