Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E10S-SCLPR-3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 73310159667

  • Zoro # G8249902


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S-SCLPR-3
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159667
Zoro #
G8249902
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Width Offset
0.395"
Insert Size
32.5.
Shank Dia.
5/8 in
Insert Thickness
0.1562"
Min. Bore Dia.
0.7400 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S-SCLPR-3
Material
Carbide
Inscribed Circle
0.375"
Lead Angle
5
Type
Carbide Coolant-Thru
Cutting Direction
Right Hand
Min. Bore
0.74"
Mounting Style
Screw Lock
Style
E10S-SCLPR-3
Shank
Round
Insert Screw
TS-35.6-9M1
Rake
Negative
Insert Holding Type
Clamp
ISO Number
E10S-SCLPR-3
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Insert Style
CP
Vibration Dampening
Yes
Features
Surface Finish Compared to Steel Boring Bars
Compatible Hardware
T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw
Coolant Fed
Coolant Through
Number of Inserts
1
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.3950 in
Insert Clearance Angle
5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10S-SCLPR-3, 0.3950 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.