Zoro Homepage

Indexable Boring Bar, E10S-SVUPR-2, 10 in L, Carbide, 35 Degrees Diamond Insert Shape

  • Mfr # 73310159855

  • Zoro # G8352276


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
35 Degrees Diamond
ANSI Code
E10S-SVUPR-2
Min. Bore
0.844"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159855
Zoro #
G8352276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
5/8 in
Width Offset
0.5"
Insert Size
22
Insert Thickness
0.125"
Min. Bore Dia.
0.8440 in

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 10 in, E10S-SVUPR-2, 1/2 in, T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.