Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E10S-SVXCR-2, 10 in L, Carbide, 35 Degrees Diamond Insert Shape

  • Mfr # 73310159839

  • Zoro # G7954852


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
35 Degrees Diamond
ANSI Code
E10S-SVXCR-2
Min. Bore
1"
Shank
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159839
Zoro #
G7954852
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.125"
Width Offset
0.625"
Insert Size
22
Shank Dia.
5/8 in
Min. Bore Dia.
1 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
35 Degrees Diamond
ANSI Code
E10S-SVXCR-2
Min. Bore
1"
Shank
Round
Lead Angle
10
Style
E10S-SVXCR-2
Mounting Style
Screw Lock
Inscribed Circle
0.25"
Cutting Direction
Right Hand
Type
Carbide Coolant-Thru
Material
Carbide
Insert Screw
TS-25.45-6M2
Rake
Negative
Compatible Hardware
T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw
Insert Holding Type
Clamp
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Features
Surface Finish Compared to Steel Boring Bars
Insert Clearance Angle
5 Degrees
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
Vibration Dampening
Yes
Number of Inserts
1
ISO Number
E10S-SVXCR-2
Coolant Fed
Coolant Through
Center to Cutting Tip
5/8 in
Insert Style
VC

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 10 in, E10S-SVXCR-2, 5/8 in, T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.