Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E10S-SWLCR-2, 10 in L, Carbide, Trigon Insert Shape

  • Mfr # 73310159899

  • Zoro # G8062896


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E10S-SWLCR-2
Lead Angle
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159899
Zoro #
G8062896
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Width Offset
0.395"
Insert Size
21.5
Min. Bore Dia.
0.7400 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E10S-SWLCR-2
Lead Angle
10
Material
Carbide
Cutting Direction
Right Hand
Style
E10S-SWLCR-2
Type
Carbide Coolant-Thru
Insert Screw
TS-25.45-6M2
Mounting Style
Screw Lock
Min. Bore
0.74"
Inscribed Circle
0.25"
Shank
Round
Rake
Negative
Insert Style
WC
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
ISO Number
E10S-SWLCR-2
Center to Cutting Tip
0.3950 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
5 Degrees
Insert Holding Type
Clamp
Cutting Application
Boring
Number of Coolant Holes
1
Vibration Dampening
Yes
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Features
Surface Finish Compared to Steel Boring Bars

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, E10S-SWLCR-2, 0.3950 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.