Zoro Homepage

Indexable Boring Bar, S06M-SDUCL-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155561

  • Zoro # G8344585


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S06M-SDUCL-2
Inscribed Circle
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155561
Zoro #
G8344585
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
21.51
Insert Thickness
0.0937"
Width Offset
0.375"
Shank Dia.
3/8 in
Shank Length
5-3/8 in
Max. Bore Depth
5/8 in
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S06M-SDUCL-2
Inscribed Circle
0.25"
Insert Screw
TS-25.45-6M2
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Material
Steel
Style
S06M-SDUCL-2
Type
Standard Steel
Shank
Round
Min. Bore
0.625"
Mounting Style
Screw Lock
Rake
Negative
Cutting Application
Boring
Center to Cutting Tip
3/8 in
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
ISO Number
S06M-SDUCL-2
Insert Inscribed Circle
1/4 in
Head Material
Steel
Insert Style
DC.T
Number of Inserts
1
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, S06M-SDUCL-2, 3/8 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.