Zoro Homepage

Indexable Boring Bar, S08K-SCLCR-2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155454

  • Zoro # G8028237


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08K-SCLCR-2
Inscribed Circle
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155454
Zoro #
G8028237
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Insert Size
21.51
Width Offset
0.275"
Shank Dia.
1/2 in
Max. Bore Depth
0.2750 in
Min. Bore Dia.
0.5500 in
Shank Length
3-1/5 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08K-SCLCR-2
Inscribed Circle
0.25"
Min. Bore
0.55"
Insert Screw
TS-25.45-6M2
Mounting Style
Screw Lock
Type
Standard Steel
Shank
Round
Cutting Direction
Right Hand
Material
Steel
Style
S08K-SCLCR-2
Lead Angle
9 Degrees
Rake
Negative
Insert Clearance Angle
7 Degrees
ISO Number
S08K-SCLCR-2
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Features
Clearance Angle of Insert in Relation to Cutting Edge Gives Micro Finish, Small Hole Boring Capacity Can Now Bore Holes That Were Once Reamed
Insert Inscribed Circle
1/4 in
Insert Style
CC.T
Head Material
Steel
Number of Inserts
1
Center to Cutting Tip
0.2750 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, S08K-SCLCR-2, 0.2750 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.