Indexable Boring Bar, S08K-SDUCR-2, 5 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310155544

  • Zoro # G7986386


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08K-SDUCR-2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155544
Zoro #
G7986386
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
1/2 in
Insert Thickness
0.0937"
Width Offset
0.197"
Insert Size
21.51
Shank Length
3-7/8 in
Max. Bore Depth
0.3830 in
Min. Bore Dia.
0.6100 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08K-SDUCR-2
Material
Steel
Inscribed Circle
0.25"
Mounting Style
Screw Lock
Lead Angle
9 Degrees
Shank
Round
Style
S08K-SDUCR-2
Min. Bore
0.61"
Type
Standard Steel
Cutting Direction
Right Hand
Insert Screw
TS-25.45-6M2
Rake
Negative
Insert Inscribed Circle
1/4 in
Cutting Application
Boring
Insert Style
DC.T
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
3 Degrees
Center to Cutting Tip
0.3083 in
Insert Holding Type
Screw On
Number of Inserts
1
ISO Number
S08K-SDUCR-2
Features
Clearance Angle of Insert in Relation to Cutting Edge Gives Micro Finish, Small Hole Boring Capacity Can Now Bore Holes That Were Once Reamed
Head Material
Steel
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 5 in, S08K-SDUCR-2, 0.3083 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.