Zoro Homepage

Indexable Boring Bar, S08M-SCLCL-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155475

  • Zoro # G7934227


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08M-SCLCL-2
Style
S08M-SCLCL-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155475
Zoro #
G7934227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Width Offset
0.312"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
1/2 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.6020 in
Shank Length
5-1/4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08M-SCLCL-2
Style
S08M-SCLCL-2
Min. Bore
0.602"
Shank
Round
Inscribed Circle
0.25"
Insert Screw
TS-25.45-6M2
Lead Angle
13 Degrees
Type
Standard Steel
Material
Steel
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Rake
Negative
Number of Inserts
1
Center to Cutting Tip
5/16 in
Insert Inscribed Circle
1/4 in
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Insert Style
CC.T
ISO Number
S08M-SCLCL-2
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Head Material
Steel
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, S08M-SCLCL-2, 5/16 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.