Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S08M-SCLCL-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155483

  • Zoro # G7816891


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08M-SCLCL-3
Insert Size
32.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155483
Zoro #
G7816891
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
32.52
Shank Dia.
1/2 in
Width Offset
0.312"
Insert Thickness
0.1562"
Shank Length
4-3/4 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08M-SCLCL-3
Inscribed Circle
0.38"
Cutting Direction
Left Hand
Lead Angle
13 Degrees
Material
Steel
Insert Screw
TS-4.7-8M1
Shank
Round
Mounting Style
Screw Lock
Type
Standard Steel
Style
S08M-SCLCL-3
Min. Bore
0.625"
Rake
Negative
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Insert Style
CC.T
Head Material
Steel
Center to Cutting Tip
5/16 in
Compatible Hardware
T-15 Torx Key, TS-4.7-8M1 Insert Torx Screw
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
ISO Number
S08M-SCLCL-3

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, S08M-SCLCL-3, 5/16 in, T-15 Torx Key, TS-4.7-8M1 Insert Torx Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.