Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S10R-SCLCR-2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155478

  • Zoro # G7893697


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S10R-SCLCR-2
Type
Standard Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155478
Zoro #
G7893697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Shank Dia.
5/8 in
Insert Size
21.51
Width Offset
0.406"
Insert Thickness
0.0937"
Min. Bore Dia.
0.8120 in
Shank Length
6-3/4 in
Max. Bore Depth
1-1/4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S10R-SCLCR-2
Type
Standard Steel
Cutting Direction
Right Hand
Inscribed Circle
0.25"
Lead Angle
10 Degrees
Insert Screw
TS-25.45-6M2
Min. Bore
0.812"
Mounting Style
Screw Lock
Shank
Round
Material
Steel
Style
S10R-SCLCR-2
Rake
Negative
Cutting Application
Boring
Center to Cutting Tip
13/32 in
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Head Material
Steel
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Insert Clearance Angle
7 Degrees
Insert Style
CC.T
Number of Inserts
1
ISO Number
S10R-SCLCR-2

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, S10R-SCLCR-2, 13/32 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.