Zoro Homepage

Indexable Boring Bar, S10S-CTFPR-2, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155358

  • Zoro # G7930431


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S10S-CTFPR-2
Inscribed Circle
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155358
Zoro #
G7930431
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
5/8 in
Insert Size
221
Width Offset
0.406"
Insert Thickness
0.125"
Min. Bore Dia.
0.7700 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, S10S-CTFPR-2, 13/32 in, HC-7 Clamp, SHC-7 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.