Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S10S-SVMCR-2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310155731

  • Zoro # G8374615


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S10S-SVMCR-2
Shank
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155731
Zoro #
G8374615
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
5/8 in
Width Offset
0.406"
Insert Thickness
0.125"
Insert Size
221
Max. Bore Depth
1-1/2 in
Shank Length
8-1/2 in
Min. Bore Dia.
0.9800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S10S-SVMCR-2
Shank
Round
Type
Standard Steel
Mounting Style
Screw Lock
Style
S10S-SVMCR-2
Min. Bore
0.98"
Inscribed Circle
0.25"
Lead Angle
5 Degrees
Material
Steel
Cutting Direction
Right Hand
Insert Screw
TS-25.45-6M2
Rake
Negative
Center to Cutting Tip
13/32 in
ISO Number
S10S-SVMCR-2
Insert Inscribed Circle
1/4 in
Head Material
Steel
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Compatible Hardware
T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw
Insert Style
VC.T
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 10 in, S10S-SVMCR-2, 13/32 in, T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.