Zoro Homepage

Indexable Boring Bar, S12S-CTFPR-3, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155360

  • Zoro # G7988206


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S12S-CTFPR-3
Clamp
HC-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155360
Zoro #
G7988206
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Width Offset
0.5"
Insert Size
322
Shank Dia.
3/4 in
Min. Bore Dia.
1-1/8 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, S12S-CTFPR-3, 1/2 in, CLP-12 Clamp Clip, CS-126 Clamp Screw, HC-12 Clamp, T3AE Optional Seat Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.