Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S12S-MCLNR-4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155006

  • Zoro # G7957677


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Mounting Style
Multi-Lock
Shank
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155006
Zoro #
G7957677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Size
432
Width Offset
0.5"
Insert Thickness
0.1875"
Shank Dia.
3/4 in
Min. Bore Dia.
1 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S12S-MCLNR-4
Mounting Style
Multi-Lock
Shank
Round
Cutting Direction
Right Hand
Insert Screw
NL-44
Clamp Screw
XNS-36
Material
Steel
Type
Standard Steel
Inscribed Circle
0.5"
Style
S12S-MCLNR-4
Lead Angle
14 Degrees
Min. Bore
1"
Clamp
CL-7
Rake
Negative
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Insert Style
CNM
ISO Number
S12S-MCLNR-4
Center to Cutting Tip
1/2 in
Insert Inscribed Circle
1/2 in
Head Material
Steel
Number of Inserts
1
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
CL-7 Clamp, NL-44 Lock Pin, XNS-36 Clamp Screw
Insert Clearance Angle
0 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S12S-MCLNR-4, 1/2 in, CL-7 Clamp, NL-44 Lock Pin, XNS-36 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.