Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S12S-SCLCL-3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155491

  • Zoro # G7987646


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S12S-SCLCL-3
Width Offset
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155491
Zoro #
G7987646
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Width Offset
0.5"
Insert Size
32.52
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Min. Bore Dia.
0.9540 in
Shank Length
8-1/8 in
Max. Bore Depth
1-7/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S12S-SCLCL-3
Shank
Round
Cutting Direction
Left Hand
Mounting Style
Screw Lock
Inscribed Circle
0.38"
Min. Bore
0.954"
Style
S12S-SCLCL-3
Insert Screw
TS-4.7-8M1
Type
Standard Steel
Lead Angle
8 Degrees
Material
Steel
Rake
Negative
Head Material
Steel
Insert Style
CC.T
Cutting Application
Boring
ISO Number
S12S-SCLCL-3
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
1/2 in
Compatible Hardware
T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S12S-SCLCL-3, 1/2 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.