Zoro Homepage

Indexable Boring Bar, S12S-STFPR-3, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155648

  • Zoro # G8392973


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S12S-STFPR-3
Style
S12S-STFPR-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155648
Zoro #
G8392973
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Width Offset
0.5"
Insert Size
322
Shank Dia.
3/4 in
Insert Thickness
0.1562"
Min. Bore Dia.
0.9300 in
Max. Bore Depth
1-7/8 in
Shank Length
8-1/8 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, S12S-STFPR-3, 1/2 in, T-10 Torx Key, TS-44-3M Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.