Zoro Homepage

Indexable Boring Bar, S12S-STUCR-3, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155631

  • Zoro # G8084711


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S12S-STUCR-3
Insert Size
32.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155631
Zoro #
G8084711
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Size
32.52
Shank Dia.
3/4 in
Insert Thickness
0.1562"
Width Offset
0.5"
Min. Bore Dia.
0.9540 in
Shank Length
8-1/8 in
Max. Bore Depth
1-7/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S12S-STUCR-3
Material
Steel
Lead Angle
8 Degrees
Cutting Direction
Right Hand
Inscribed Circle
0.375"
Mounting Style
Screw Lock
Insert Screw
TS-4.7-10M1
Min. Bore
0.954"
Shank
Round
Style
S12S-STUCR-3
Type
Standard Steel
Rake
Negative
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
1/2 in
ISO Number
S12S-STUCR-3
Head Material
Steel
Cutting Application
Boring
Compatible Hardware
T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Style
TC.T
Number of Inserts
1
Side Cutting Edge Angle
3 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, S12S-STUCR-3, 1/2 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.