Indexable Boring Bar, S16T-MDUNL-3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310155067

  • Zoro # G7937763


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16T-MDUNL-3
Clamp
CL-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155067
Zoro #
G7937763
UPC #
073310155067
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1875"
Insert Size
332
Shank Dia.
1 in
Width Offset
0.75"
Min. Bore Dia.
1.3000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16T-MDUNL-3
Clamp
CL-7
Cutting Direction
Left Hand
Min. Bore
1.3"
Inscribed Circle
0.38"
Lead Angle
11 Degrees
Type
Standard Steel
Clamp Screw
XNS-36
Material
Steel
Insert Screw
NL-33
Shank
Round
Style
S16T-MDUNL-3
Mounting Style
Multi-Lock
Rake
Negative
Cutting Application
Boring
ISO Number
S16T-MDUNL-3
Center to Cutting Tip
3/4 in
Insert Style
DNM
Side Cutting Edge Angle
3 Degrees
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, S16T-MDUNL-3, 3/4 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.