Indexable Boring Bar, S16T-MVUNR-3, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310155266

  • Zoro # G8373662


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16T-MVUNR-3
Clamp
CL-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155266
Zoro #
G8373662
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Size
332
Insert Thickness
0.1875"
Shank Dia.
1 in
Width Offset
1"
Min. Bore Dia.
2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16T-MVUNR-3
Clamp
CL-30
Lead Angle
14 Degrees
Shim
IVSN-322
Min. Bore
2"
Material
Steel
Cutting Direction
Right Hand
Shank
Round
Style
S16T-MVUNR-3
Type
Standard Steel
Insert Screw
NL-34L
Inscribed Circle
0.38"
Clamp Screw
XNS-59
Mounting Style
Multi-Lock
Rake
Negative
Compatible Hardware
CL-30 Clamp, IVSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-59 Clamp Screw
Cutting Application
Boring
Head Material
Steel
Center to Cutting Tip
1 in
ISO Number
S16T-MVUNR-3
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
3 Degrees
Number of Inserts
1
Insert Style
VNM

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, S16T-MVUNR-3, 1 in, CL-30 Clamp, IVSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.