Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S16T-MWLNL-4, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 73310155323

  • Zoro # G8173191


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Clamp Screw
XNS-47
Style
S16T-MWLNL-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155323
Zoro #
G8173191
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
432
Width Offset
0.64"
Min. Bore Dia.
1.2800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S16T-MWLNL-4
Clamp Screw
XNS-47
Style
S16T-MWLNL-4
Inscribed Circle
0.5"
Lead Angle
14 Degrees
Cutting Direction
Left Hand
Material
Steel
Clamp
CL-20
Min. Bore
1.28"
Shank
Round
Type
Standard Steel
Mounting Style
Multi-Lock
Insert Screw
NL-44
Rake
Negative
ISO Number
S16T-MWLNL-4
Number of Inserts
1
Head Material
Steel
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
41/64 in
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, S16T-MWLNL-4, 41/64 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.