Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S16T-MWLNR-3, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 73310155320

  • Zoro # G8049194


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Clamp Screw
XNS-36
Style
S16T-MWLNR-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155320
Zoro #
G8049194
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Shank Dia.
1 in
Insert Size
332
Insert Thickness
0.1875"
Width Offset
0.64"
Min. Bore Dia.
1.2800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S16T-MWLNR-3
Clamp Screw
XNS-36
Style
S16T-MWLNR-3
Insert Screw
NL-33L
Shank
Round
Lead Angle
14 Degrees
Type
Standard Steel
Mounting Style
Multi-Lock
Min. Bore
1.28"
Inscribed Circle
0.38"
Cutting Direction
Right Hand
Material
Steel
Clamp
CL-7
Rake
Negative
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Cutting Application
Boring
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
ISO Number
S16T-MWLNR-3
Center to Cutting Tip
41/64 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Number of Inserts
1
Insert Inscribed Circle
3/8 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, S16T-MWLNR-3, 41/64 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.