Indexable Boring Bar, S16T-MWLNR-4, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 73310155322

  • Zoro # G7806653


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Clamp
CL-20
Shank
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155322
Zoro #
G7806653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1 in
Width Offset
0.64"
Min. Bore Dia.
1.2800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S16T-MWLNR-4
Clamp
CL-20
Shank
Round
Style
S16T-MWLNR-4
Material
Steel
Inscribed Circle
0.5"
Insert Screw
NL-44
Clamp Screw
XNS-47
Mounting Style
Multi-Lock
Lead Angle
14 Degrees
Min. Bore
1.28"
Type
Standard Steel
Cutting Direction
Right Hand
Rake
Negative
Cutting Application
Boring
Center to Cutting Tip
41/64 in
Number of Inserts
1
Head Material
Steel
ISO Number
S16T-MWLNR-4
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, S16T-MWLNR-4, 41/64 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.