Indexable Boring Bar, S16T-SCLCL-3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155495

  • Zoro # G8110864


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16T-SCLCL-3
Shank
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155495
Zoro #
G8110864
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Size
32.52
Insert Thickness
0.1562"
Shank Dia.
1 in
Width Offset
0.625"
Min. Bore Dia.
1-1/4 in
Max. Bore Depth
2-1/2 in
Shank Length
9-1/2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16T-SCLCL-3
Shank
Round
Lead Angle
7 Degrees
Style
S16T-SCLCL-3
Material
Steel
Inscribed Circle
0.38"
Min. Bore
1.25"
Cutting Direction
Left Hand
Type
Standard Steel
Mounting Style
Screw Lock
Insert Screw
TS-4.7-8M2
Rake
Negative
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Style
CC.T
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Holding Type
Screw On
Head Material
Steel
ISO Number
S16T-SCLCL-3
Center to Cutting Tip
5/8 in
Insert Inscribed Circle
3/8 in
Compatible Hardware
T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, S16T-SCLCL-3, 5/8 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.