Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S16T-SCLPR-3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155771

  • Zoro # G8040347


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16T-SCLPR-3
Insert Screw
TS-4.7-10M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155771
Zoro #
G8040347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Width Offset
0.64"
Insert Size
32.52
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in
Max. Bore Depth
1-7/8 in
Shank Length
10-1/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16T-SCLPR-3
Insert Screw
TS-4.7-10M1
Min. Bore
1.2"
Mounting Style
Screw Lock
Type
Standard Steel
Material
Steel
Style
S16T-SCLPR-3
Shank
Round
Inscribed Circle
0.375"
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Rake
Negative
Insert Clearance Angle
11 Degrees
Center to Cutting Tip
41/64 in
Number of Inserts
1
Compatible Hardware
T-15 Torx Key, TS-4.7-8M1 Insert Torx Screw
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
ISO Number
S16T-SCLPR-3
Insert Holding Type
Screw On
Insert Style
CP.T
Head Material
Steel
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, S16T-SCLPR-3, 41/64 in, T-15 Torx Key, TS-4.7-8M1 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.