Indexable Boring Bar, S16T-SVMCR-3, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310155733

  • Zoro # G7988592


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16T-SVMCR-3
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155733
Zoro #
G7988592
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Width Offset
0.64"
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
332
Min. Bore Dia.
1.3000 in
Shank Length
10 in
Max. Bore Depth
2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16T-SVMCR-3
Mounting Style
Screw Lock
Style
S16T-SVMCR-3
Shank
Round
Insert Screw
TS-4.7-10M1
Type
Standard Steel
Cutting Direction
Right Hand
Material
Steel
Lead Angle
5 Degrees
Inscribed Circle
0.375"
Min. Bore
1.3"
Rake
Negative
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Compatible Hardware
T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw
Insert Holding Type
Screw On
Number of Inserts
1
Head Material
Steel
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
41/64 in
ISO Number
S16T-SVMCR-3
Insert Style
VC.T

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, S16T-SVMCR-3, 41/64 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.