Indexable Boring Bar, S16T-SVUCR-2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310155804

  • Zoro # G7818307


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16T-SVUCR-2
Width Offset
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155804
Zoro #
G7818307
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Width Offset
0.75"
Insert Thickness
0.125"
Insert Size
221
Shank Dia.
1 in
Max. Bore Depth
1-1/2 in
Shank Length
10-1/2 in
Min. Bore Dia.
1.3000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16T-SVUCR-2
Type
Standard Steel
Insert Screw
TS-25.45-6M2
Cutting Direction
Right Hand
Min. Bore
1.3"
Material
Steel
Shank
Round
Style
S16T-SVUCR-2
Mounting Style
Screw Lock
Inscribed Circle
0.25"
Lead Angle
6 Degrees
Rake
Negative
Compatible Hardware
T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw
ISO Number
S16T-SVUCR-2
Side Cutting Edge Angle
3 Degrees
Cutting Application
Boring
Head Material
Steel
Insert Clearance Angle
7 Degrees
Insert Style
VC.T
Insert Holding Type
Screw On
Center to Cutting Tip
3/4 in
Insert Inscribed Circle
1/4 in
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, S16T-SVUCR-2, 3/4 in, T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.