Indexable Boring Bar, S16T-SVXCR-2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310155826

  • Zoro # G8060911


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16T-SVXCR-2
Insert Size
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155826
Zoro #
G8060911
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Size
221
Shank Dia.
1 in
Insert Thickness
0.1875"
Width Offset
0.75"
Shank Length
10-1/2 in
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
1-1/2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16T-SVXCR-2
Type
Standard Steel
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Shank
Round
Min. Bore
1.5"
Lead Angle
6 Degrees
Inscribed Circle
0.375"
Material
Steel
Style
S16T-SVXCR-2
Insert Screw
TS-4.7-10M1
Rake
Negative
Center to Cutting Tip
3/4 in
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Compatible Hardware
T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw
ISO Number
S16T-SVXCR-2
Insert Style
VC.T
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, S16T-SVXCR-2, 3/4 in, T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.