Zoro Homepage

Indexable Boring Bar, S20U-CTFPR-4, 14 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155380

  • Zoro # G8294605


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20U-CTFPR-4
Shank Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155380
Zoro #
G8294605
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Shank Dia.
1-1/4 in
Insert Thickness
0.1875"
Insert Size
432
Width Offset
0.765"
Min. Bore Dia.
1.5300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20U-CTFPR-4
Lead Angle
0 Degrees
Shim
SM-37
Clamp
HC-12
Clamp Screw
CS-126
Inscribed Circle
0.5"
Style
S20U-CTFPR-4
Cutting Direction
Right Hand
Mounting Style
Clamp-Lock
Shim Screw
TS-6
Type
Standard Steel
Material
Steel
Min. Bore
1.53"
Shank
Round
Rake
Positive
Head Material
Steel
Compatible Hardware
CLP-12 Clamp Clip, CS-126 Clamp Screw, HC-12 Clamp, SM-37 Seat, T4AE Optional Seat Screw, TS-6 Seat Screw
Cutting Application
Boring
Insert Holding Type
Clamp
Number of Inserts
1
Insert Inscribed Circle
1/2 in
ISO Number
S20U-CTFPR-4
Center to Cutting Tip
0.7650 in
Insert Style
TPG
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S20U-CTFPR-4, 0.7650 in, CLP-12 Clamp Clip, CS-126 Clamp Screw, HC-12 Clamp, SM-37 Seat, T4AE Optional Seat Screw, TS-6 Seat Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.