Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S20U-MCLNR-4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155014

  • Zoro # G7965851


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S20U-MCLNR-4
Shim
ICSN-433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155014
Zoro #
G7965851
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Width Offset
0.765"
Insert Size
432
Insert Thickness
0.1875"
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.5300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S20U-MCLNR-4
Shim
ICSN-433
Insert Screw
NL-46
Mounting Style
Multi-Lock
Min. Bore
1.53"
Inscribed Circle
0.5"
Lead Angle
14 Degrees
Clamp
CL-20
Type
Standard Steel
Clamp Screw
XNS-48
Style
S20U-MCLNR-4
Material
Steel
Shank
Round
Cutting Direction
Right Hand
Rake
Negative
Center to Cutting Tip
0.7650 in
Compatible Hardware
CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Insert Style
CNM
Head Material
Steel
Insert Inscribed Circle
1/2 in
ISO Number
S20U-MCLNR-4
Number of Inserts
1
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S20U-MCLNR-4, 0.7650 in, CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.