Zoro Homepage

Indexable Boring Bar, S20U-MTFNR-3, 14 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155158

  • Zoro # G7913586


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20U-MTFNR-3
Insert Screw
NL-34L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155158
Zoro #
G7913586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Shank Dia.
1-1/4 in
Insert Size
322
Width Offset
0.765"
Insert Thickness
0.1875"
Min. Bore Dia.
1.5300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20U-MTFNR-3
Insert Screw
NL-34L
Inscribed Circle
0.38"
Type
Standard Steel
Lead Angle
14 Degrees
Style
S20U-MTFNR-3
Min. Bore
1.53"
Material
Steel
Shim
ITSN-333
Mounting Style
Multi-Lock
Clamp Screw
XNS-36
Clamp
CL-7
Cutting Direction
Right Hand
Shank
Round
Rake
Negative
Side Cutting Edge Angle
0 Degrees
Center to Cutting Tip
0.7650 in
Head Material
Steel
Insert Clearance Angle
0 Degrees
ISO Number
S20U-MTFNR-3
Compatible Hardware
CL-7 Clamp, ITSN-333 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-36 Clamp Screw
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Number of Inserts
1
Insert Style
TNM

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S20U-MTFNR-3, 0.7650 in, CL-7 Clamp, ITSN-333 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-36 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.