Zoro Homepage

Indexable Boring Bar, S20U-MTUNL-4, 14 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155221

  • Zoro # G8195083


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20U-MTUNL-4
Shank
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155221
Zoro #
G8195083
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Size
432
Width Offset
0.765"
Insert Thickness
0.1875"
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.5300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20U-MTUNL-4
Shank
Round
Material
Steel
Inscribed Circle
0.5"
Insert Screw
NL-46
Shim
ITSN-433
Lead Angle
14 Degrees
Clamp
CL-9
Min. Bore
1.53"
Cutting Direction
Left Hand
Style
S20U-MTUNL-4
Mounting Style
Multi-Lock
Type
Standard Steel
Clamp Screw
XNS-59
Rake
Negative
Cutting Application
Boring
Number of Inserts
1
Insert Style
TNM
Insert Inscribed Circle
1/2 in
Compatible Hardware
CL-9 Clamp, ITSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw
Side Cutting Edge Angle
3 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Head Material
Steel
ISO Number
S20U-MTUNL-4
Center to Cutting Tip
0.7650 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S20U-MTUNL-4, 0.7650 in, CL-9 Clamp, ITSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.