Zoro Homepage

Indexable Boring Bar, S20U-SCLCR-4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155502

  • Zoro # G7936056


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S20U-SCLCR-4
Width Offset
0.765"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155502
Zoro #
G7936056
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Width Offset
0.765"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1-1/4 in
Shank Length
11-1/2 in
Min. Bore Dia.
1.5300 in
Max. Bore Depth
2-1/2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S20U-SCLCR-4
Type
Standard Steel
Lead Angle
5 Degrees
Insert Screw
TS-5.8-10M1
Min. Bore
1.53"
Cutting Direction
Right Hand
Inscribed Circle
0.5"
Material
Steel
Mounting Style
Screw Lock
Style
S20U-SCLCR-4
Shank
Round
Rake
Negative
Number of Inserts
1
Compatible Hardware
T-20 Torx Key, TS-5.8-10M1 Insert Torx Screw
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
0.7650 in
Insert Inscribed Circle
1/2 in
Head Material
Steel
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Style
CC.T
Side Cutting Edge Angle
-5 Degrees
ISO Number
S20U-SCLCR-4

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S20U-SCLCR-4, 0.7650 in, T-20 Torx Key, TS-5.8-10M1 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.