Indexable Boring Bar, S24U-MCLNL-4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155019

  • Zoro # G8430326


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Type
Standard Steel
Clamp Screw
XNS-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155019
Zoro #
G8430326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Size
432
Insert Thickness
0.1875"
Width Offset
0.89"
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U-MCLNL-4
Type
Standard Steel
Clamp Screw
XNS-48
Shank
Round
Lead Angle
11 Degrees
Mounting Style
Multi-Lock
Style
S24U-MCLNL-4
Insert Screw
NL-46
Cutting Direction
Left Hand
Clamp
CL-20
Min. Bore
1.78"
Shim
ICSN-433
Material
Steel
Inscribed Circle
0.5"
Rake
Negative
Compatible Hardware
CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Cutting Application
Boring
ISO Number
S24U-MCLNL-4
Center to Cutting Tip
57/64 in
Insert Style
CNM
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S24U-MCLNL-4, 57/64 in, CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.