Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S24U-MCLNR-4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155018

  • Zoro # G7837986


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U-MCLNR-4
Type
Standard Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155018
Zoro #
G7837986
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Shank Dia.
1-1/2 in
Width Offset
0.89"
Insert Size
432
Min. Bore Dia.
1.7800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U-MCLNR-4
Type
Standard Steel
Material
Steel
Mounting Style
Multi-Lock
Cutting Direction
Right Hand
Min. Bore
1.78"
Style
S24U-MCLNR-4
Shim
ICSN-433
Shank
Round
Clamp Screw
XNS-48
Inscribed Circle
0.5"
Lead Angle
11 Degrees
Clamp
CL-20
Insert Screw
NL-46
Rake
Negative
Head Material
Steel
Insert Clearance Angle
0 Degrees
ISO Number
S24U-MCLNR-4
Insert Style
CNM
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Number of Inserts
1
Insert Inscribed Circle
1/2 in
Compatible Hardware
CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
57/64 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S24U-MCLNR-4, 57/64 in, CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.