Indexable Boring Bar, S24U-MDUNL-4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310155075

  • Zoro # G7940195


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S24U-MDUNL-4
Lead Angle
11 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155075
Zoro #
G7940195
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Width Offset
1.125"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
2-1/4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S24U-MDUNL-4
Lead Angle
11 Degrees
Mounting Style
Multi-Lock
Style
S24U-MDUNL-4
Clamp Screw
XNS-59
Min. Bore
2.25"
Material
Steel
Clamp
CL-12
Shank
Round
Insert Screw
NL-46
Cutting Direction
Left Hand
Type
Standard Steel
Shim
IDSN-433
Inscribed Circle
0.5"
Rake
Negative
Compatible Hardware
CL-12 Clamp, IDSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw
Insert Inscribed Circle
1/2 in
Head Material
Steel
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Center to Cutting Tip
1-1/8 in
Insert Style
DNM
Side Cutting Edge Angle
3 Degrees
ISO Number
S24U-MDUNL-4
Insert Holding Type
Clamp and Lock Pin
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 14 in, S24U-MDUNL-4, 1-1/8 in, CL-12 Clamp, IDSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.